Buy more than* S$200* and get FREE SHIPPING

Measuring Tape

4.33 (9)
Tape Width (mm)
25
...see all>
Product Options
ADD TO CART
Scale Specification Material (case) Material (Spring Part) Length (m) Weight (g) Body Weight (g) Materials (cover) Materials (tape) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Scale Specification Material (case) Material (Spring Part) Length (m) Weight (g) Body Weight (g) Materials (cover) Materials (tape) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 5.5 - 352 - - 1pc(s) 1 SFG3GL2555SBL 60836921 39.99 SGD
In stock
Meter scale (double-sided scale) ABS resin SK85 (formerly SK5) 5.5 375 - Elastomer resin SK85 (formerly SK5) 1PC 1 SFG3GL25-55BL 33024494 39.99 SGD
In stock
Meter scale (double-sided scale) ABS resin SK85 (old SK5) 7.5 495 - Elastomer resin SK85 (old SK5) 1PC 1 SFG3GL25-75BL 33024503 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Dimension measurement of mainly concrete secondary products
5
From Japan
On 2017-04-19 18:26:09
There is only things that are expensive. I do repeat because the nail does not bend, but it is weak in water, so if it gets wet it needs to be pulled out and dried, the spring in it will rust quickly. Although it is not limited to this model by saying to the scale in general though. I love the cef series because it is easy to insert and remove, but when using outdoors with mugs it is attached to the nail and it is the source of error, so this time I tried to return to mug.
This review is about item#33024494.
Measure on site
4
From Japan
On 2015-10-18 15:48:46
Convenient because it can be detached with one touch. Memory is large and easy to see.
This review is about item#33024494.
Site work
4
From Japan
On 2015-08-19 08:14:36
I attach it to the belt, so it is easy to detach and purchase. As the number of attachments on the belt side increases as you replace, I want you to sell only the body that is not attached at a cheap price.
This review is about item#33024494.
Measure on work
5
From Japan
On 2015-08-07 18:21:58
It is comfortable to wind up smoothly when it is in a new condition.
This review is about item#33024494.
At work
2
From Japan
On 2015-07-09 15:39:38
I think that it is good from a design point of view. If you dare to point out, you are using Tajima's Skeleton all the time but it seems like the thickness has recently gone .........? It is! Is it due to mind?
This review is about item#33024494.
Product measurement
5
From Japan
On 2015-05-26 08:31:05
I tried various convexes, but the nails will bend if I drop other things, but this is repeating because it will not bend no matter how many times I drop it. I think that it would be even better if you could choose clip types and m short items instead of passing through the belt.
This review is about item#33024494.
Actual measurement
5
From Japan
On 2014-03-27 14:37:36
Even if you measure the height of the ceiling, it will not break and I attach it with a fixture so it is useful. Is not 3.5 m?
This review is about item#33024494.
Woodworking and do-it-yourself
4
From Japan
On 2013-04-02 13:18:30
Some degree of rigidity is kept and there is a sense of security. Although it is a bit heavy, but first I think that its usability is good.
This review is about item#33024503.
Measurement of product dimensions
5
From Japan
On 2012-09-15 15:07:55
Even if it drops it's nice because it's hard to bend (or in my experience I never bent). However, because the construction is "tight", it is somewhat unsuitable for putting it in your pocket. The cef mechanism must be passed through the belt beforehand, but since I never hook it off unexpectedly, I have only used things with the cef mechanism in recent years. Color will be your liking.
This review is about item#33024494.

Related Products