Buy more than* S$200* and get FREE SHIPPING

Measuring Tape

Materials (cover)
Elastomer resin
Materials (tape)
SK85 (old SK5)
JIS Standard
Grade 1
Scale Specification
Meter scale (double-sided scale)
Material (case)
ABS resin
Material (Spring Part)
SK85 (old SK5)
Tape Width (mm)
25 (lock type)
Length (m)
5.5
Weight (g)
375
Specification
455mm pitch mark with strap 0 point correction adjustable nail with nail stopper Shock absorber Hook guard bamper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SFG3L25-55BL 33024537 -
Discontinued
[x]
ADD TO CART

Related Products