Buy more than* S$200* and get FREE SHIPPING

Measuring Tape

4.50 (4)
Materials (cover)
Elastomer resin
Material (case)
ABS resin
Weight (g)
380
...see all>
Product Options
ADD TO CART
Material (Spring Part) Tape Width (mm) Length (m) Material (Spring) Materials (tape) JIS Standard Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Spring Part) Tape Width (mm) Length (m) Material (Spring) Materials (tape) JIS Standard Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 25 (lock type) 5.5 SK85 (old SK5) SK85 (old SK5) - Equivalent scale with scale 1PC 1 SFG3GLM25-55SBL 33024521 42.99 SGD
In stock
SK85 (formerly SK5) 25 5.5 SK85(past SK5) SK85 (formerly SK5) Level 1 Meter scale (double-sided scale) 1PC 1 SFG3GLM25-55BL 33024512 42.99 SGD
In stock
SK85 (old SK5) 25 7.5 SK85(past SK5) SK85 (old SK5) Grade 1 Meter scale (double-sided scale) 1PC 1 SFG3GLM25-75BL 35801202 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for manufacturing (assembly)
4
From Japan
On 2017-07-19 08:30:10
I like it because it is easy to use and hard to break, but I think it would be a little lighter.
This review is about item#33024512.
Dimensioning of wooden construction work
4
From Japan
On 2015-06-12 20:31:21
Fastening to the waist belt is reliable and easy. It will be saved if the weight gets lighter with this.
This review is about item#33024521.
Inking out measurements
5
From Japan
On 2014-08-18 09:56:30
It is easy to use and continues to use. Because it is lightweight and long dimensioning from the metal part is a magnet, it can be done alone. However, if you leave it as it is wet, it turns reddish brown with rust, it will not return at all when pulling it up to its maximum, or the spring will weaken even if it returns, and it will not be stored all at once. This is not stainless steel, so it can not be helped.
This review is about item#33024512.
Plumbing work
5
From Japan
On 2014-08-02 11:45:33
I bought mug claws for the first time, but I think that the magnets are cooperating with each other than we thought, hanging from the steel pipe and measuring it, I think that it is very convenient for dimension measurement from the steel frame.
This review is about item#33024512.

Related Products