Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Electric Penetration Hammer

Compatible Socket
17mm
Dimensions c(mm)
24
Dimensions b (mm)
105
Dimensions e (mm)
43
Dimensions a (mm)
255
Dimension d (mm)
140
Weight (g)
354
Dimension (mm)
255
TRUSCO Part Number
344-4961
Specification
Soft grip, safety code correspondence
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT17-255 33024677 52.80 SGD
In stock
ADD TO CART

Related Products