Buy more than* S$200* and get FREE SHIPPING

Rainproof Extension Cord

4.80 (10)
Cable Specification - Thickness (mm2)
1.25
Current Capacity (A)
15
Electric Wire Specification-Classification
VCT
Outlet Rating
15A
...see all>
Product Options
ADD TO CART
Plug Socket Shape Plug Socket Number Length (m) Electric Wire Specification-Number of Cores Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Socket Shape Plug Socket Number Length (m) Electric Wire Specification-Number of Cores Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Menpuragu with rain 1-neck 5 2 1PC 1 2S-5M 33024686 23.66 SGD
In stock
Menpuragu with rain 1-neck 10 2 1PC 1 2S-10M 33024695 35.09 SGD
In stock
Menpuragu with rain 1-neck 5 3 1PC 1 3S-5M 33024704 35.56 SGD
In stock
Menpuragu with rain 1-neck 10 3 1PC 1 3S-10M 33024713 51.47 SGD
In stock
- - 20 3 1pc 1 3S-20M 55530152 88.93 SGD
Shipped after 2017-12-19
- - 20 2 1pc 1 2S-20M 55530107 64.66 SGD
Shipped after 2017-12-19
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Heavy duty and soft
5
From Japan
On 2017-11-27 20:24:24
Waterproof with male outlet is also sufficient. It is durable and easy to handle and very soft.
This review is about item#33024695.
Used for replacing the underwater motor's power cable
5
From Japan
On 2017-10-03 15:22:38
It was cheaper to replace than ordering the underwater motor manufacturer.
This review is about item#33024686.
Security crime
3
From Japan
On 2017-05-18 15:44:53
Although it is possible to use sockets of the same type, since objects of different shapes do not enter, processing is necessary
This review is about item#33024686.
Extension code of relay test
5
From Japan
On 2015-09-08 16:09:41
It is satisfactory because it is made solidly, but it feels expensive even if you discount it.
This review is about item#33024686.
Used with submersible pump
5
From Japan
On 2015-08-04 15:28:29
I am using water submersible pumps for watering in the garden, but I am using it as an extension cord for pumps. I am satisfied.
This review is about item#33024695.
It is used as an extension cord for power snow thrower and for working in rain.
5
From Japan
On 2015-02-10 17:55:53
It is safe to use during rain and snow, and it is inexpensive.
This review is about item#33024695.
It's for DIY work in Oku Ai
5
From Japan
On 2014-10-06 20:06:14
Since the extended power cord of 10 m is inexpensive, it is a reference item, so I use it with confidence. Up to now, sometimes, two of 5 m were connected in series, but from now it can be done with one, so it is handy. Previously, I did it more than 4000 yen, so my hands were not ...
This review is about item#33024695.
Modest price and length
5
From Japan
On 2013-07-10 13:50:11
Moderate price is a good feeling. I use it as an extension cable for lighting fixtures. (It feels like putting on a cable from the original and clicking here) Personally I want you to handle the 20m version
This review is about item#33024695.
For extension of outdoor wiring
5
From Japan
On 2012-06-04 13:44:58
While relatively inexpensive, the quality is good, plugs are solid, I think that it is a product enough for practical use.
This review is about item#33024695.
Inspection and maintenance
5
From Japan
On 2012-05-17 15:06:31
It is cheap, but it is strong. It seems that waterproofing also has no problem.
This review is about item#33024686.