Buy more than* S$200* and get FREE SHIPPING

2.0SQ Thick Extension Cord, Cross

4.46 (13)
Cable Specification - Thickness (mm2)
2
Electric Wire Specification-Number of Cores
2
Electric Wire Specification-Classification
VCTF
Rated Current (A)
15
Plug Socket Number
3
...see all>
Product Options
ADD TO CART
Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 - 1pc 1 NC-3-1M-P 88109847 14.99 SGD
In stock
3 - 1pc 1 NC-3-3M-SB 88109856 19.99 SGD
In stock
5 - 1pc 1 NC-3-5M-BK 88109865 22.99 SGD
In stock
10 - 1pc 1 NC-3-10M-P 88109926 32.99 SGD
In stock
5 - 1pc 1 NC-3-5M-BA 88109892 24.99 SGD
In stock
20 - 1pc 1 NC-3-20M-BK 88109935 58.99 SGD
In stock
20 - 1pc 1 NC-3-20M-BA 88109962 58.99 SGD
In stock
5 - 1pc 1 NC-3-5M-SB 88109874 22.99 SGD
In stock
5 - 1pc 1 NC-3-5M-Y 88109883 22.99 SGD
In stock
5 - 1pc 1 NC-3-5M-P 88109901 22.99 SGD
In stock
20 - 1pc 1 NC-3-20M-Y 88109953 58.99 SGD
In stock
10 - 1pc 1 NC-3-10M-BA 88109917 32.99 SGD
In stock
20 - 1pc 1 NC-3-20M-SB 88109944 58.99 SGD
In stock
0.35 - 1pc 1 NC-3-0.35M-SB 88109761 11.99 SGD
In stock
1 - 1pc 1 NC-3-1M-BA 88109831 14.99 SGD
In stock
30 - 1pc 1 NC-3-30M-SB 09373455 97.99 SGD
In stock
30 - 1pc 1 NC-3-30M-BA 09373507 97.99 SGD
In stock
30 - 1pc 1 NC-3-30M-P 09373516 97.99 SGD
In stock
30 - 1pc 1 NC-3-30M-Y 09373482 97.99 SGD
In stock
10 Sky blue 1PC 1 NC-3-10M-SB 33024765 32.99 SGD
In stock
10 Black 1PC 1 NC-3-10M-BK 33024756 32.99 SGD
In stock
10 Yellow 1PC 1 NC-3-10M-Y 33024774 32.99 SGD
In stock
20 - 1pc 1 NC-3-20M-P 88109971 58.99 SGD
In stock
50 - 1pc 1 NC-3-50M-Y 88110057 169.99 SGD
In stock
50 - 1pc 1 NC-3-50M-BA 88110066 169.99 SGD
Shipped after 2018-01-22
0.35 - 1pc 1 NC-3-0.35M-Y 88109777 11.99 SGD
Shipped after 2018-01-25
0.35 - 1pc 1 NC-3-0.35M-P 88109795 11.99 SGD
In stock
1 - 1pc 1 NC-3-1M-Y 88109822 14.99 SGD
In stock
0.35 - 1pc 1 NC-3-0.35M-BA 88109786 13.99 SGD
Shipped after 2018-01-25
1 - 1pc 1 NC-3-1M-SB 88109813 15.99 SGD
In stock
50 - 1pc 1 NC-3-50M-SB 88110041 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
When using electric tools on site
5
From Japan
On 2017-02-28 07:57:17
Since it is a heavy line, you can work without worrying about capacity, heat generation etc. On the other hand, it is soft and easy to use, but tidying up is a little complicated feeling that I could withdraw quickly without hardly twisting the hard cord I used.
This review is about item#88109865.
Used as extension code of game machine
5
From Japan
On 2016-04-15 15:01:10
It is used as an extension cord of game machine. I wanted a thick and long one, so it is perfect.
This review is about item#09373482.
Push
5
From Japan
On 2016-02-02 17:39:37
Last moment
This review is about item#88109935.
To extend the power tool
4
From Japan
On 2016-02-02 13:49:10
It does not seem to be a problem.
This review is about item#33024765.
Extension of air compressor and power tool.
5
From Japan
On 2016-01-10 17:14:23
It is just right length and we have it.
This review is about item#88109856.
Use it as an extension when using the equipment.
3
From Japan
On 2015-10-06 08:49:26
Besides, there is no sense of confusion, it is easy to carry and use.
This review is about item#88109865.
Finishing work in the factory
5
From Japan
On 2015-08-17 10:16:24
Until now it was 1.25 It was burned when using a 180 Φ grinder and a fan at the same time I was producing the 2 scales by the electric construction contractor due to lack of dosage I was surprised at the price difference I wish I knew it early
This review is about item#33024765.
When cleaning the vacuum cleaner
5
From Japan
On 2015-07-28 11:25:31
I use it when I vacuum the inside of a large facility. Up to now I bought and used an extension cord of 10 m from my home center, but I was worried that my code was hot as I was using it continuously for about 15 minutes. If you replace it with this code and use it, it will not get too hot, the code is also soft and easy to use and the color feels yellow and cute.
This review is about item#33024774.
Site work
5
From Japan
On 2015-06-20 17:35:47
I have only used it once, but there is no problem.
This review is about item#88109962.
Temporary electric wiring
3
From Japan
On 2015-02-09 13:41:07
There is no <PSE> indication on 30 m objects. Although it is with soft, things hard, (hard ones in VCT) things of 30 m were harder.
This review is about item#09373482.