Buy more than* S$200* and get FREE SHIPPING

Digital Multimeter

4.67 (3)
Clamp Diameter (phi mm)
10
DC Voltage (V)
600.0m/6.600/66.00/600.0
Resistance (omega)
660.0/6.600K/66.00K/660.0K/6.600M/66.0M
AC Voltage (V)
600.0m/6.600/66.00/600.0
Cycle(Hz)
60/6.6k/66k
Weight (g)
About 160
TRUSCO Part Number
353-1627
...see all>
Product Options
ADD TO CART
Alternating Current (A) Body Dimensions (Width x Depth x Height) (mm) Power Continuity Check Duty Ratio Diode Test Direct Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alternating Current (A) Body Dimensions (Width x Depth x Height) (mm) Power Continuity Check Duty Ratio Diode Test Direct Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 (Excluding protrusions) 75 x 19.9 x 130 LR03 (AAA alkaline battery) x 2 pieces 30ohm or less pronounced in 20 to 80% About 3V open-circuit voltage 100 1PC 1 PM33a / c (with carrying case) 38019816 179.99 SGD
In stock
100.0 75x19.9x130 (except protruding parts) LR03 (ALKALINE AAA BATTERIES) X 2 PIECES PRONOUNCED under 30 ohm 20 - 80% Open voltage is about 3V 100.0 1PC 1 PM33a 38019807 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2015-06-10 22:59:17
I like compact and easy to use.
This review is about item#38019816.
To check small independent solar power generation system.
5
From Japan
On 2013-09-03 22:55:04
It is quite compact as a tester with a clamp meter function, so you do not have to take a place with a tool box. Since both AC and DC can be clamped, it is used for checking small independent photovoltaic power generation. The right side of the main body is storage of the lead rod, it is convenient for carrying. However, I think that there is a slight uneasiness in durability because there is a part where the cord is greatly bent.
This review is about item#38019807.
Electric facility inspection
5
From Japan
On 2013-02-16 13:24:55
I think that performance is good for monetary value.
This review is about item#38019816.

Related Products