Buy more than* S$200* and get FREE SHIPPING

Hybrid mini

3.00 (2)
DC Voltage (V)
600
AC Voltage (V)
600
Rated Voltage (V)
500/250/125
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Clamp Diameter (phi mm) Body Dimensions (Width x Depth x Height) (mm) 2014 TRUSCO Published Page Insulation Resistance (ohm) Direct Current (A) Alternating Current (A) Power Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Clamp Diameter (phi mm) Body Dimensions (Width x Depth x Height) (mm) 2014 TRUSCO Published Page Insulation Resistance (ohm) Direct Current (A) Alternating Current (A) Power Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 400.0M 100.0 100.0 LR03 (AAA alkaline battery) x 2 pcs About160 1PC 1 DG34a 46836316 389.99 SGD
Shipped after 2018-04-23
- 10 (Excluding protrusions) 75x19.9x130 - 400.0M 100 100 (AAA alkaline battery) x2 pcs LR03 About160 1PC 1 DG34a / C carrying case with 46836325 409.99 SGD
In stock
397-3999 - - 1-0960 40.0M 100.0 100.0 LR03 (AAA alkaline battery) x 2 pcs About160 1PC 1 DG35a 38019782 389.99 SGD
Shipped after 2018-04-23
- 10 75x19.9x130 (except protruding parts) - 40.0M 100.0 100.0 LR03 (ALKALINE AAA BATTERIES) X 2 PIECES About 160 1PC 1 DG35a/c (w/portable case) 38019791 409.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of electrical equipment on campus
3
From Japan
On 2016-07-23 10:33:52
Because it is a portable type multifunctional type, there are no losses to have, but for current clamping it is not suitable for trunk line measurement because the core is small. Also, since the metal part at the tip of the measurement cord is small, insulation around the measurement cord obstructs and erroneously measures unless it hits the terminal part of the measurement target perpendicularly.
Current measurement in a narrow place
3
From Japan
On 2014-03-25 11:47:15
I am writing to measure three phases by current measurement. It is convenient for a little insulation measurement. It is convenient if you put it in bulky tool back.
This review is about item#33024871.

Related Products