Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions f (mm) Specification Dimension h (mm) Connection Thread Dimension D (phi mm) Pressure Range (MPa) Pricision Minimum Scale (MPa) Nominal Dimension (mm) Size Operating Temperature Range (deg C) Weight (g) Measuring Range (MPa) Joint Size Case Shape 2014 TRUSCO Published Page Material (connection) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions f (mm) Specification Dimension h (mm) Connection Thread Dimension D (phi mm) Pressure Range (MPa) Pricision Minimum Scale (MPa) Nominal Dimension (mm) Size Operating Temperature Range (deg C) Weight (g) Measuring Range (MPa) Joint Size Case Shape 2014 TRUSCO Published Page Material (connection) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - 0.0 to 4.00 +/-1.6% FS 0.100 - 75mm - 260 - G3/8B A 1-1082 - 277-2761 1PC 1 GS51-131-4.0MP 36980237 41.30 SGD
Shipped after 2017-05-12
- - - - - 0.0 to 6.00 +/-1.6% FS 0.100 - 75mm - 260 - G3/8B A 1-1082 - 277-2779 1PC 1 GS51-131-6.0MP 36980255 41.30 SGD
Shipped after 2017-05-12
18 Not JIS standard 70 G3/8 80.5 - +/-1.6%FS - phi75 - -5 to 40 - 0 to 0.5 - None Vertical A frame collar - Bourdon tube / C6872T stock / C3604BD - 1PC 1 GS51-131-0.5MPa 33025501 23.29 SGD
Shipped after 2017-05-10
18 Not JIS standard 70 G3/8 80.5 - +/-1.6%FS - phi75 - -5 to 40 - 0 to 2 - None Vertical A frame collar - Bourdon tube / C6872T stock / C3604BD - 1PC 1 GS51-131-2MPa 33025307 23.29 SGD
Shipped after 2017-05-10
18 JIS standard 70 G3/8 80.5 - +/-1.6%FS - phi75 - -5 to 40 - 0 to 1.6 - None Vertical A frame collar 1-1082 Bourdon tube / C6872T stock / C3604BD 277-2744 1PC 1 GS51-131-1.6MPa 33025291 23.29 SGD
Shipped after 2017-05-10
- - - - - 0.0 to 0.10 +/-1.6% FS 0.002 - 75mm - 260 - G3/8B A 1-1082 - 277-2680 1PC 1 GS51-131-0.1MP 36980115 28.92 SGD
Shipped after 2017-05-12
- - - - - 0.0 to 0.16 +/-1.6% FS 0.005 - 75mm - 260 - G3/8B A 1-1082 - 277-2698 1PC 1 GS51-131-0.16MP 36980097 28.92 SGD
Shipped after 2017-05-12
- - - - - - +/-1.6% FS 0.002 - 75mm - 260 - G3/8B A 1-1082 - 277-2795 1PC 1 GS51-131-0MP 36980151 30.92 SGD
Shipped after 2017-05-12
- - - - - 0.0 to 2.50 +/-1.6% FS 0.050 - 75mm - 260 - G3/8B A 1-1082 - 277-2752 1PC 1 GS51-131-2.5MP 36980212 28.92 SGD
Shipped after 2017-05-12
- - - - - 0.0 to 0.25 +/-1.6% FS 0.005 - 75mm - 260 - G3/8B A 1-1082 - 277-2701 1PC 1 GS51-131-0.25MP 36980133 23.30 SGD
Shipped after 2017-05-12
- - - - - 0.0 to 10.00 +/-1.6% FS 0.200 - 75mm - 260 - G3/8B A 1-1082 - 277-2787 1PC 1 GS51-131-10.0MP 36980194 50.56 SGD
Shipped after 2017-05-12
18 JIS standard 70 G3/8 80.5 - +/-1.6%FS - phi75 - -5 - 40 - 0 - 0.4 - Collarless vertical A-Frame - Bourdon pipe/C6872T Stem /C3604BD 277-2710 1PC 1 GS51-131-0.4MPa 33025264 23.29 SGD
Shipped after 2017-05-10
18 JIS standard 70 G3/8 80.5 - +/-1.6%FS - phi75 - -5 - 40 - 0 - 0.6 - Collarless vertical A-Frame - Bourdon pipe/C6872T Stem /C3604BD 277-2728 1PC 1 GS51-131-0.6MPa 33025273 23.29 SGD
Shipped after 2017-05-01
18 JIS standard 70 G3/8 80.5 - +/-1.6%FS - phi75 - -5 - 40 - 0 - 1 - Collarless vertical A-Frame - Bourdon pipe/C6872T Stem /C3604BD - 1PC 1 GS51-131-1MPa 33025282 23.76 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Check machine operating conditions
4
From Japan
On 2017-03-13 18:23:04
Installation is easy, you have to re-purchase because it will be saved so easy to read.
This review is about item#33025273.

Related Products