Buy more than* S$200* and get FREE SHIPPING

Silver Pressure Gauge

Dimensions k (mm)
12.5
Dimensions j (mm)
17
Dimensions f (mm)
18
Dimension h (mm)
82
Connection Thread
G3/8
Pricision
+/-1.6%FS
Nominal Dimension (mm)
phi100
...see all
Product Options
ADD TO CART
Specification Material (connection) Operating Temperature Range (deg C) Measuring Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Material (connection) Operating Temperature Range (deg C) Measuring Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS standard Bourdon tube / C6872T stock / C3604BD -5 to 40 0 to 0.1 None Vertical A frame collar 1PC 1 GS52-131-0.1MPa 33025316 26.51 SGD
Shipped after 2017-04-04
Not JIS standard Bourdon tube / C6872T stock / C3604BD -5 to 40 0 to 0.5 None Vertical A frame collar 1PC 1 GS52-131-0.5MPa 33025526 26.51 SGD
Shipped after 2017-04-04
Not JIS standard Bourdon tube / C6872T stock / C3604BD -5 to 40 0 to 2 None Vertical A frame collar 1PC 1 GS52-131-2MPa 33025377 26.51 SGD
Shipped after 2017-04-04
Not JIS standard Bourdon tube / C6872T stock / C3604BD -5 to 40 0 to 0.3 None Vertical A frame collar 1PC 1 GS52-131-0.3MPa 33025517 26.51 SGD
Shipped after 2017-04-04
JIS standard Bourdon tube / C6872T stock / C3604BD -5 to 40 0 to 0.4 None Vertical A frame collar 1PC 1 GS52-131-0.4MPa 33025334 26.51 SGD
Shipped after 2017-04-04
Not JIS standard Bourdon tube / C6872T stock / C3604BD -5 to 40 0 to 1.5 None Vertical A frame collar 1PC 1 GS52-131-1.5MPa 33025544 26.51 SGD
Shipped after 2017-04-04
Non JIS standard Bourdon pipe/C6872T Stem /C3604BD -5 - 40 0 - 0.2 Collarless vertical A-Frame 1PC 1 GS52-131-0.2MPa 33025325 26.51 SGD
Shipped after 2017-04-04
JIS standard Bourdon pipe/C6872T Stem /C3604BD -5 - 40 0 - 0.6 Collarless vertical A-Frame 1PC 1 GS52-131-0.6MPa 33025343 26.51 SGD
Shipped after 2017-04-04
JIS standard Bourdon pipe/C6872T Stem /C3604BD -5 - 40 0 - 1 Collarless vertical A-Frame 1PC 1 GS52-131-1MPa 33025352 26.51 SGD
In stock
JIS standard Bourdon pipe/C6872T Stem /C3604BD -5 - 40 0 - 1.6 Collarless vertical A-Frame 1PC 1 GS52-131-1.6MPa 33025361 26.51 SGD
In stock
ADD TO CART

Related Products