Buy more than* S$200* and get FREE SHIPPING

Silver Compound Gauge

4.00 (1)
Dimensions f (mm)
18
Dimension h (mm)
70
Connection Thread
G3/8
Dimension D (phi mm)
80.5
Pricision
+/-1.6%FS
Nominal Dimension (mm)
phi75
Specification
JIS standard
...see all>
Product Options
ADD TO CART
Material (connection) Operating Temperature Range (deg C) Measuring Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (connection) Operating Temperature Range (deg C) Measuring Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bourdon tube: C6872T stock: C3604BD -5 to 40 -0.1 to 0.6 None Vertical A frame collar 1PC 1 GS51-131-(-0.1-0.6MPa) 33025404 26.19 SGD
Shipped after 2017-11-20
Bourdon tube: C6872T root: C3604BD -5 - 40 -0.1 - 0.25 Collarless vertical A-Frame 1PC 1 GS51-131-(-0.1 - 0.25MPa) 33025386 25.98 SGD
Shipped after 2017-11-20
Bourdon tube: C6872T root: C3604BD -5 - 40 -0.1 - 0.4 Collarless vertical A-Frame 1PC 1 GS51-131-(-0.1 - 0.4MPa) 33025395 26.19 SGD
Shipped after 2017-11-20
Bourdon tube: C6872T LTD: C3604BD -5 - 40 -0.1 - 1 Collarless vertical A-Frame 1PC 1 GS51-131-(-0.1 - 1MPa) 33025413 26.19 SGD
Shipped after 2017-11-20
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replacement part for pump
4
From Japan
On 2016-11-21 16:42:52
I am using it without problems. It is cheaper to purchase than a businessman.
This review is about item#33025404.

Related Products