Buy more than* S$200* and get FREE SHIPPING

Compound Pressure Gauge

Dimensions k (mm)
12.5
Dimensions j (mm)
17
Dimensions f (mm)
18
Dimension h (mm)
82
Connection Thread
G3/8
Pricision
+/-1.6%FS
Nominal Dimension (mm)
Phi100
Operating Temperature Range (deg C)
-5-40
...see all>
Product Options
ADD TO CART
Caution Specification Material (connection) Measuring Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Specification Material (connection) Measuring Range (MPa) Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - -0.1-1.5 - 1pc(s) 1 -- 33025447 29.51 SGD
Shipped after 2017-11-28
- - - -0.1-2 - 1pc(s) 1 -- 33025456 29.51 SGD
Shipped after 2017-11-27
No JIS standard product Not JIS standard Bourdon tube: C6872T stock: C3604BD -0.1-0.5 Vertical A frame without a collar 1PC 1 GS52-131-(-0.1-0.5MPa) 33025422 29.51 SGD
In stock
- JIS standard Bourdon tube: C6872T stock: C3604BD -0.1-1 Vertical A frame without a collar 1PC 1 GS52-131-(-0.1-1MPa) 33025431 29.51 SGD
Shipped after 2017-11-29
ADD TO CART

Related Products