Buy more than* S$200* and get FREE SHIPPING

Silver Vacuum Gauge

4.50 (2)
Material (connection)
Bourdon tube: C6872T root: C3604BD
Dimensions k (mm)
12.5
Dimensions j (mm)
17
Dimensions f (mm)
18
Dimension h (mm)
82
Connection Thread
G3/8
Pricision
+/-1.6%FS
Nominal Dimension (mm)
phi100
Operating Temperature Range (deg C)
-5 - 40
Measuring Range (MPa)
-0.1 - 0
Case Shape
Collarless vertical A-Frame
Material
Glass / inorganic glass Case / Electrogalvanized steel plate (SECC), Black Cover/SUS430 - fabric
Specification
JIS standard
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GS52-131-(-0.1 - 0MPA) 33025465 27.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2014-12-08 17:19:35
Satisfied with price
This review is about item#33025465.
Measurement of suction side pressure of agricultural well pump
4
From Japan
On 2013-06-16 09:12:28
Since the blind plug of the pump is R3 / 8, the pressure gauge of the screw part G3 / 8 was selected, but the pressure gauge is large at φ100, and it strikes the flange of the pump when mounting. If the diameter was 10 mm smaller, it was installed as it was. The nipple and socket were added and installed, but it was optimal if the diameter was φ 75 and the thread part was R 3/8.
This review is about item#33025465.

Related Products