Buy more than* S$200* and get FREE SHIPPING

Small Level Sensor OL Switch

4.33 (3)
Draft (mm)
14
Mounting Screw Size
G1/8
Clearance (mm)
Float stem / 1.4
Differential Movement
Switch / 15 +/-1mm
Lead Wire
UL1430 AWG22 (black) heat-resistant PVC coating
Lead Length (mm)
300
Impact Resistance (m/s2)
100 Max.
Pressure Resistance (MPa)
1 Max. (Static pressure)
Tensile Strength (N)
Lead / 20 Max.
Specific Gravity Measuring Range
0.6 or more
Viscosity
5P following
Allowable Temperature (degreeC)
-10 - 90
Outer Diameter (phi mm)
Float / 25
Inner Diameter (phi mm)
Float / 9
Weight (g)
About 15
Height (mm)
Float / 25
Material
Body / polyacetal, float / foam NBR + phenol, stopper / SUS316, mounting nut / polyacetal, Union / polyacetal
Specification
Reverse action possible
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OLV-2A 33025571 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
2 points for water surface detection
4
From Japan
On 2017-11-10 10:45:52
It is also used for water surface detection, but it is also used for 2 water points using stays etc. Sensitivity is no problem, I patronize.
This review is about item#33025571.
As a liquid level sensor
5
From Japan
On 2016-12-23 16:00:01
It is very convenient It uses as a liquid surface sensor of kerosene, but the specific gravity of float seems to be very good. I think that it is more convenient if contact protection circuit is attached.
This review is about item#33025571.
Water surface detection
4
From Japan
On 2013-03-29 18:57:14
It is a simple structure, so it can be used without problems.
This review is about item#33025571.

Related Products