Buy more than* S$200* and get FREE SHIPPING

Quick Float

3.80 (5)
Buoyancy (N)
(: If one liquid specific gravity) about 1.27
Withstanding Pressure (kPa)
Float / Max 200
Impact Resistance (m/s2)
100
Cable Outside Diameter (mm phi)
6.5
Allowable Temperature (degreeC)
-10 - 50
Cable Length (m)
6
Material
Float / ABS PP (cap / ABS), cable / soft PVC coated, weight / FC (black paint)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FQ-6 33025623 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
For pump operation
3
From Japan
On 2016-06-27 12:56:38
I want a part number of 6 M or more cable length.
This review is about item#33025623.
Equipment repair
5
From Japan
On 2016-03-25 16:49:15
It arrived very early because the goods arrived. The goods themselves were completely satisfactory, and they could be used with confidence.
This review is about item#33025623.
control
1
From Japan
On 2013-03-08 17:08:04
Basically the product of the manufacturer here is not good. There are things that break. Sometimes it breaks in weeks after use. The correspondence is also bad.
This review is about item#33025623.
Level position measurement
5
From Japan
On 2013-01-25 09:52:58
The structural principle is simple, so it is easy to use
This review is about item#33025623.
Discharge of water from the tank
5
From Japan
On 2012-05-04 18:41:42
Since the thing which I used to date has been broken, it is an alternative. Naturally I am satisfied with the same function as before. If water accumulates, it activates the pump, if it stops it stops.

Related Products