Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Small Level Sensor OL Switch

3.43 (7)
Contact Capacity
AC50VA/DC50W
Draft (mm)
19
Mounting Screw Size
G1/8
Clearance (mm)
Float stem / 1.4
Differential Movement
Switch / 1.5 +/-1mm
Maximum Operating Current (A)
AC0.5/DC0.5
Maximum Operating Voltage (V)
AC300/DC300
Lead Wire
UL1430 AWG22 (black) heat-resistant PVC coating
Lead Length (mm)
300
Impact Resistance (m/s2)
100 Max.
Pressure Resistance (MPa)
1 Max. (Static pressure)
Tensile Strength (N)
Lead / 20 Max.
Specific Gravity Measuring Range
0.85 or more
Viscosity
5P following
Allowable Temperature (degreeC)
-10 - 90
Outer Diameter (phi mm)
Float / 25
Inner Diameter (phi mm)
Float / 9
Weight (g)
About 16
Height (mm)
Float / 25
Material
Body / polypropylene, float / expanded polypropylene, stopper / polypropylene, mounting nut / polypropylene, Union / polypropylene
Specification
Reverse action possible
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OLV-2P 33025587 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 1
1 star 1
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
I replaced the defective float switch.
5
From Japan
On 2018-02-14 09:56:47
There was no particular problem regarding replacement for the first time this time.
This review is about item#33025587.
Water level detection
2
From Japan
On 2017-06-07 14:32:54
A little more, if there is a range of detection level, it seems easy to manage the water level, at least 5 to 6 cm
This review is about item#33025587.
Detection of water level
5
From Japan
On 2016-08-31 17:23:52
Since it is a maker item, it was able to be used without problems.
This review is about item#33025587.
Full water control of water tank
3
From Japan
On 2014-04-09 19:30:38
I am looking for reliability.
This review is about item#33025587.
For level control of aquarium
3
From Japan
On 2013-12-19 11:47:20
I want the cable leader to be completely waterproof typ (waterproof process) (In this case, epoxy resin adhesive was filled and used as first aid)
This review is about item#33025587.
High-pressure washing machine
5
From Japan
On 2013-10-07 17:50:57
I have not used it yet, but it was saved to have early delivery.
This review is about item#33025587.
control
1
From Japan
On 2013-02-22 18:06:42
Not available

Related Products