Buy more than* S$200* and get FREE SHIPPING

Small Level Sensor OL Switch

Draft (mm)
14
Mounting Screw Size
G1/8
Clearance (mm)
Float stem / 1.4
Differential Movement
Switch / 1.5 +/-1mm
Lead Wire
UL1430 AWG22 (black) heat-resistant PVC coating
Lead Length (mm)
300
Impact Resistance (m/s2)
100 Max.
Pressure Resistance (MPa)
1 Max. (Static pressure)
Tensile Strength (N)
Lead / 20 Max.
Specific Gravity Measuring Range
0.6 or more
Viscosity
5P following
Allowable Temperature (degreeC)
-10 - 90
Outer Diameter (phi mm)
Float / 25
Inner Diameter (phi mm)
Float / 9
Weight (g)
About 40
Height (mm)
Float / 25
Material
Mounting nut / brass body / Brass (nickel plated), float / foam NBR + phenol, stopper / SUS316, (nickel plated), Union / Brass (nickel plated)
Specification
Reverse action possible
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OLV-2B 33025596 38.99 SGD
In stock
ADD TO CART

Related Products