Buy more than* S$200* and get FREE SHIPPING

Small Level Sensor OL Switch

3.00 (2)
Draft (mm)
19
Mounting Screw Size
G1/8
Clearance (mm)
Float stem / 1.4
Differential Movement
Switch / 1.5 +/-1mm
Lead Wire
UL1430 AWG22 (black) heat-resistant PVC coating
Lead Length (mm)
300
Impact Resistance (m/s2)
100 Max.
Pressure Resistance (MPa)
2 Max. (Static pressure)
Tensile Strength (N)
Lead / 20 Max.
Specific Gravity Measuring Range
0.8 or more
Viscosity
5P following
Allowable Temperature (degreeC)
-10 - 100
Outer Diameter (phi mm)
Float / 28
Inner Diameter (phi mm)
Float / 9.4
Weight (g)
About 37
Height (mm)
Float / 27
Material
Body / SUS316, float / SUS316L, stopper / SUS316, mounting nut / SUS316
Specification
Reverse action possible
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OLV-5 33025605 64.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Automatic bilge discharge
1
From Japan
On 2014-04-13 10:00:24
* It becomes unusable if water is immersed a little to the embedded part of the code. Waterproof is sweet. Is this subject to compensation? * I have a bilge liquid level alarm, but since it becomes unmanned at night, I used a bilge pump (24 V made by Hitachi, made by Hitachi, made by Hitachi) to create a circuit and confirmed the operation, but if it is at normal water level It was good, but the contact point which submerged to the level of the liquid level gauge turned ON and it is unusable.
This review is about item#33025605.
Steamer parts exchange
5
From Japan
On 2013-03-07 15:00:09
At the time of ordering, it was NC due to lack of confirmation, but I replaced the float upside down and used it with NO.
This review is about item#33025605.

Related Products