Buy more than* S$200* and get FREE SHIPPING

Quick Float

5.00 (1)
Buoyancy (N)
(: If one liquid specific gravity) about 1.42
Withstanding Pressure (kPa)
Float / Max 200
Impact Resistance (m/s2)
500
Cable Outside Diameter (mm phi)
8.1
Allowable Temperature (degreeC)
-10 - 50
Cable Length (m)
6
Material
Float / ABS, cable / soft PVC coated, weight / FC (black paint phi80xH45)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FQ-8 33025632 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in replacing the level switch for drainage pump.
5
From Japan
On 2013-04-25 11:33:19
It surely switches, so it is safe to enter. Weight was better sold separately. Also, I wish I had some cables and rope fixing brackets attached.
This review is about item#33025632.

Related Products