Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Coupler for High Pressure Plug

4.20 (5)
Purpose
Hydraulic pressure equipment, high pressure gas pipe
Maximum Pressure (MPa)
31.5
Maximum Working Pressure (MPa)
21
Socket or Plug
Plug
...see all>
Product Options
ADD TO CART
Compatible Fluid Dimensions Hp (mm) Dimensions B (mm) Screw Diameter Operating Temperature Range (deg C) Weight (g) Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Fluid Dimensions Hp (mm) Dimensions B (mm) Screw Diameter Operating Temperature Range (deg C) Weight (g) Opponent Mounting Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hydraulicoil,high-pressuregas Dihedral 41xphi45.9 61 Rc1 -20 to +180 330 R1 1PC 1 HP-8P 33025912 48.99 SGD
In stock
Hydraulic fluid, high pressure gas Hexagon-head 19xphi20.5 32 Rc1/4 -20 - +180 45 R1/4 1PC 1 HP-2P 33025876 12.99 SGD
In stock
Hydraulic fluid, high pressure gas heaxagon head 23 X 25 phi 38 Rc3/8 -20 - +180 70 R3/8 1PC 1 HP-3P 33025885 15.99 SGD
In stock
Hydraulic fluid, high pressure gas Hexagon-head 29xphi32 45 Rc1/2 -20 - +180 140 R1/2 1PC 1 HP-4P 33025894 22.99 SGD
In stock
Hydraulic fluid, high pressure gas Hexagon-head 32xphi38.5 48 Rc3/4 -20 - +180 145 R3/4 1PC 1 HP-6P 33025903 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Connection of attachment of construction machine
5
From Japan
On 2017-12-15 07:41:27
It is cheap and very much appreciated. If it is possible to connect with the product of N company, the usage range is likely to widen.
This review is about item#33025885.
Connection of tractor for agricultural work and hydraulic hose of hydraulic work machine
1
From Japan
On 2012-08-03 19:17:35
It was difficult to connect with socket HP-6S. The grooves of the plug can not be connected shallow. Returning correspondence was quick.
This review is about item#33025903.
Removing the hydraulic cylinder hose
5
From Japan
On 2012-02-19 19:34:05
Usage is good. The price is also attractive.
This review is about item#33025885.
Connection of hydraulic system of tractor and various working machine
5
From Japan
On 2011-12-15 23:47:35
Among agricultural machinery, various working machines for tractors are large and many are based on hydraulic control, and couplers connecting tractors and working machines, which are hydraulic sources, are necessity to instantaneously detach. The price is reasonable and very useful. The coupler purchased this time is used to connect the tractor to the bean thruster.
This review is about item#33025885.
Agricultural machinery (tractor, wheel loader etc)
5
From Japan
On 2011-08-10 19:36:01
There is no leakage of oil at all, I am very satisfied. Hydraulic coupler always uses this item.
This review is about item#33025885.

Related Products