Buy more than* S$200* and get FREE SHIPPING

Coupler for High Pressure Socket

3.57 (7)
Purpose
Hydraulic pressure equipment, high pressure gas pipe
Maximum Pressure (MPa)
31.5
Maximum Working Pressure (MPa)
21
Socket or Plug
Socket
...see all>
Product Options
ADD TO CART
Dimension D (phi mm) Screw Diameter Operating Temperature Range (deg C) Weight (g) Opponent Mounting Size Compatible Fluid Dimensions Hs (mm) Dimensions Ls (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Screw Diameter Operating Temperature Range (deg C) Weight (g) Opponent Mounting Size Compatible Fluid Dimensions Hs (mm) Dimensions Ls (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
58 Rc1 -20 to +180 1050 R1 Hydraulicoil,high-pressuregas Dihedral 46xphi52 93 26 1PC 1 HP-8S 33025964 92.99 SGD
In stock
28 Rc1/4 -20 - +180 135 R1/4 Hydraulic fluid, high pressure gas Double sided 19xphi24 49 15.5 1PC 1 HP-2S 33025921 26.99 SGD
In stock
33.5 Rc3/8 -20 - +180 220 R3/8 Hydraulic fluid, high pressure gas DOUBLE-SIDED 23xphi28.5 60 17 1PC 1 HP-3S 33025937 31.99 SGD
In stock
43 Rc1/2 -20 - +180 480 R1/2 Hydraulic fluid, high pressure gas 2 surface 35xphi38.5 72 23 1PC 1 HP-4S 33025946 41.99 SGD
In stock
43 Rc3/4 -20 - +180 450 R3/4 Hydraulic fluid, high pressure gas double sided 35xphi38.5 72 23 1PC 1 HP-6S 33025955 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.57
7 Customer Reviews
The reviews are automatic translation.
Hydraulic Farm Equipment
1
From Japan
On 2018-03-19 12:23:22
I do not care about the standard coupler such as Nipro or Kovasi, how it differs, whether the mouth hits or the inside is narrow. Of course the size (nominal diameter) is correct, sockets attached to Kubota and Iseki tractors are no problem. Osaka souls would be hooked, but that does not help. Since there is no detailed description, shopping for a monotaro is wasteful.
Connection of attachment of construction machine
5
From Japan
On 2017-12-15 07:43:44
It is cheap and very much appreciated. If it is possible to connect with the product of N company as well as the plug, I think that the range of use expands and it is very good.
This review is about item#33025937.
Machine manufacture and maintenance
1
From Japan
On 2017-06-19 20:32:15
It is incompatible with general things (international standards), so it can not be connected and returned.
This review is about item#33025946.
Pressed by feeding gel coat.
5
From Japan
On 2017-03-26 02:52:05
Even if it was used at high pressure, it did not leak even if separating the coupler, but I was using it very satisfactorily, but the O ring was broken and leaked and it became unusable. I asked for O ring separately, but there is no handling of I ring only. And the answer is ...
This review is about item#33025921.
It is used for indoor high pressure hose connection during high pressure washing operation.
3
From Japan
On 2013-01-15 13:20:29
It is used for the high pressure hose connection when indoors high pressure washing work (high pressure washing work for buildings and condominiums). Valves are built in both sockets and plugs, so when you disconnect the high pressure hose it is possible to work without contamination around the hose with almost no spillage. As a desired improvement point, there was a case where the coupler contacted some kind of obstacle and pulled out at the time of routing the hose during operation. There was no thing that water was drained by virtue of the built-in valves, but in the event that small garbage burns occurred in the internal organs valve section, in some cases the water blows out, so it is safe if possible with a lock function if possible is. When purchasing this product, I tried various investigations, but I could not find anything with a quarter size equivalent with other manufacturers with locking function.
This review is about item#33025921.
I use it for a tractor work machine.
5
From Japan
On 2011-09-29 15:54:36
I am satisfied with the price.
This review is about item#33025946.
Agricultural machinery (tractor, wheel loader etc)
5
From Japan
On 2011-08-10 19:39:00
There is absolutely no oil leak, I am very satisfied. Hydraulic coupler always uses this item from over a year ago.
This review is about item#33025937.

Related Products