Buy more than* S$200* and get FREE SHIPPING

Car Sponge Set 5P

4.38 (8)
Purpose
Car body wash, wax car wash.
Dimension (mm)
(CAR WASH SPONGE) 173 X 105 X 49, (TWO-TIER TYPE CAR WASH SPONGE) (WAX SPONGE X 2), 147 x 88 x 50 phi 85 X 35, (DOUBLE-LAYER TYPE WAX SPONGE) phi 85X35
Material
Polyurethane form, polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(5PC) 1 E023 33030837 6.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Car washes, waxing
5
From Japan
On 2017-05-28 16:21:36
The breakdown of 5 pieces is 3 round type for wax and 2 small type for car wash. Each one has a slightly hard sponge and it's easy to hold a double structure. It is good to be able to use properly when you want to use both sides.
This review is about item#33030837.
Wax, coating, water repellent washing
5
From Japan
On 2017-03-03 20:46:42
It can be used for various tasks. For coating, it can be distinguished by wearing for back and wax. I also use a car wash sponge with scissors for waxing. I think that sponges of different types are good in sets.
This review is about item#33030837.
To car wash
4
From Japan
On 2016-10-15 16:17:04
I think it is cheaper than home center.
This review is about item#33030837.
For passenger car wash
3
From Japan
On 2015-03-19 18:36:57
It is a set of 5 pieces. For those who use it for the first time if usage is shown for each type, I think that it is easy to understand.
This review is about item#33030837.
For wax and car wash
5
From Japan
On 2015-01-16 12:45:11
There seems to be anywhere, but only sponge is quite inexpensive. This set is also good, but if there is one type of set, it will be saved.
This review is about item#33030837.
car wash
3
From Japan
On 2013-11-10 11:44:37
I bought it for price adjustment.
This review is about item#33030837.
Stain removal and waxing etc.
5
From Japan
On 2012-11-13 12:43:35
Because it is a bus company, I frequently take water scattering and waxing. It is very useful at such times. I am happy to have various sizes. Because it can use properly.
This review is about item#33030837.
For waxing etc!
5
From Japan
On 2012-08-28 10:25:53
Various sizes are included and it is convenient.
This review is about item#33030837.

Related Products