Buy more than* S$200* and get FREE SHIPPING

Digital Force Gauge

3.00 (1)
Output Function
RS232C, analog voltage (about 1V), Mitutoyo Digimatic
Sampling Period
Maximum / 1000 times / sec
Body Dimensions (Width x Depth x Height) (mm)
66x33x189
...see all
Product Options
ADD TO CART
Maximum Working Load (N) Display Update Period Resolution Capability Allowable Temperature (degreeC) Pricision Body Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Load (N) Display Update Period Resolution Capability Allowable Temperature (degreeC) Pricision Body Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 10 times / second Minimum / 0.1N 0 - +40 +/-0.2% FS +/-1 digit About 420 - - 1PC 1 DS2-500N 33026122 799.90 SGD
In stock
50 10 times / sec. Min/0.01N 0 to +40 +/- 0.2% F.S. +/- 1 digit About420 456-0051 1-1144 1PC 1 DS2-50N 33026104 799.90 SGD
In stock
1000 10 times / sec. Min/1N 0 to +40 +/- 0.2% F.S. +/- 1 digit About420 455-9991 1-1144 1PC 1 DS2-1000N 33026131 1,039.90 SGD
Shipped after 2017-07-11
20 10 times / sec. Min/0.01N 0 to +40 +/- 0.2% F.S. +/- 1 digit About420 456-0027 1-1144 1PC 1 DS2-20N 33026095 799.90 SGD
In stock
200 10 times / sec. Min/0.1N 0 to +40 +/- 0.2% F.S. +/- 1 digit About420 456-0019 1-1144 1PC 1 DS2-200N 33026113 799.90 SGD
In stock
5 10 times / sec. Min/0.001N 0 to +40 +/- 0.2% F.S. +/- 1 digit About420 456-0060 1-1144 1PC 1 DS2-5N 33026086 799.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
We use it for quality testing and inspection of our products and prototypes.
3
From Japan
On 2015-03-02 10:22:19
You may need something more than 50N.
This review is about item#33026104.

Related Products