Buy more than* S$200* and get FREE SHIPPING

Film Chuck

5.00 (1)
Maximum Working Load (N)
500
...see all>
Product Options
ADD TO CART
Opening Width (mm) Mouth Width (mm) Body Dimensions (Width x Depth x Height) (mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opening Width (mm) Mouth Width (mm) Body Dimensions (Width x Depth x Height) (mm) Body Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum / 2 20 20x12x64 About 73 1PC 1 FC-20 33026332 129.99 SGD
In stock
Max/2 40 40x12x64 About125 1PC 1 FC-40 33026341 129.99 SGD
Shipped after 2018-02-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product quality check
5
From Japan
On 2017-07-16 15:20:32
I used it for push pull gauge made by Nidec, but it was able to be installed without any problems.
This review is about item#33026332.

Related Products