Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

With Wide Monkey Wrench Color Grip

3.25 (4)
...see all>
Product Options
ADD TO CART
Nominal Designation Weight (g) Color Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Maximum Opening (mm) Dimension T3 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Weight (g) Color Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Maximum Opening (mm) Dimension T3 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
250 275 Yellow 244.5 364-8290 2-0291 36 7.5 6.8 13.5 1PC 1 MWM36Y 33033174 31.99 SGD
In stock
200 185 Yellow 203.5 364-8249 2-0291 30 6.7 6.6 12.5 1PC 1 MWM30Y 33033131 25.99 SGD
In stock
150 100 Gray 150.5 364-8168 2-0291 24 6 6 10.7 1PC 1 MWM24H 33033104 23.99 SGD
In stock
250 275 Gray 244.5 364-8265 2-0291 36 7.5 6.8 13.5 1PC 1 MWM36H 33033183 31.99 SGD
Shipped after 2018-06-25
150 100 Yellow 150.5 364-8192 2-0291 24 6 6 10.7 1PC 1 MWM24Y 33033095 22.99 SGD
In stock
150 100 Blue 150.5 364-8150 2-0291 24 6 6 10.7 1PC 1 MWM24B 33033077 22.99 SGD
In stock
200 185 Gray 203.5 364-8214 2-0291 30 6.7 6.6 12.5 1PC 1 MWM30H 33033147 25.99 SGD
In stock
150 100 Red 150.5 364-8176 - 24 6 6 10.7 1PC 1 MWM24R 33033086 22.99 SGD
In stock
200 185 Blue 203.5 364-8206 - 30 6.7 6.6 12.5 1PC 1 MWM30B 33033113 25.99 SGD
In stock
200 185 Red 203.5 364-8222 - 30 6.7 6.6 12.5 1PC 1 MWM30R 33033122 25.99 SGD
In stock
250 275 Blue 244.5 364-8257 - 36 7.5 6.8 13.5 1PC 1 MWM36B 33033156 31.99 SGD
In stock
250 275 Red 244.5 364-8273 - 36 7.5 6.8 13.5 1PC 1 MWM36R 33033165 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Automobile
5
From Japan
On 2015-08-17 15:58:50
We are satisfied with the price Also lightweight, wide mouth, easy to use, but it is quite easy to use It is not used for places where large force is applied, but for normal use, there is no problem at all, it is grip, or a little more sure I will be saved if you do it
This review is about item#33033174.
Machine maintenance etc.
1
From Japan
On 2014-10-20 18:07:52
I think that there is no fault with Monotaro san ..... First I was surprised at the low processing precision! There is backlash of 1 mm or more as if the lower jaws were used up for many years (naturally, in the state just after arrival) I do not know whether it is a press mold or a mold but on the top surface of the most prominent it is about 1 cm in length of Ekbo There is a dent like the lower jaw, a sliding surface to slide? Cutting eyes of rough machine processing remained like a nail fillet. Even now, there are more decent things even for bargainless monkeys of no brands. It is a manufacturer product whose price does not change compared with other manufacturers, and this finish is honest, I can not help being disappointed and disappointed.
This review is about item#33033147.
Track maintenance and others
5
From Japan
On 2014-03-28 10:54:30
It was just right for size. Even without doing gloom, grip is listening and GOOD! was.
This review is about item#33033077.
Machine repair and maintenance
2
From Japan
On 2012-10-10 13:38:28
The opening adjustment is too loose, and the mouth opens as soon as it gets out of hand. When closing a bolt etc., when you put it on your head many times, you have to hold down the adjustment screw with your fingers. When trying to turn a tightened bolt, the angle on the side of the monkey side of the surface which contacted at the "point" was distorted slightly, as it was distorted to the shape of a horn of about 5 mm bolt. Maybe there was something wrong with how to use .... I think that fashionability is outstanding, but I think that it is not suitable for use with less load.
This review is about item#33033122.

Related Products