Buy more than* S$200* and get FREE SHIPPING

With Wide Monkey Short Type Color Grip

5.00 (2)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Maximum Opening (mm) Dimension T3 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Weight (g) Color Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Maximum Opening (mm) Dimension T3 (mm) Dimensions T2 (mm) Dimensions T1 (mm) Weight (g) Color Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0294 24 6 6 10.7 90 Red 118.9 344-8631 1PC 1 MWM24SR 33033235 21.99 SGD
In stock
2-0294 30 6.7 6.6 12.5 150 Yellow 140.6 344-8681 1PC 1 MWM30SY 33033287 23.99 SGD
In stock
2-0294 30 6.7 6.6 12.5 150 Gray 140.6 344-8665 1PC 1 MWM30SH 33033296 25.99 SGD
In stock
2-0294 24 6 6 10.7 90 Gray 118.9 344-8622 1PC 1 MWM24SH 33033253 21.99 SGD
In stock
- 24 6 6 10.7 90 Blue 118.9 344-8614 1PC 1 MWM24SB 33033226 21.99 SGD
In stock
- 24 6 6 10.7 90 Yellow 118.9 344-8649 1PC 1 MWM24SY 33033244 21.99 SGD
In stock
- 30 6.7 6.6 12.5 150 Blue 140.6 344-8657 1PC 1 MWM30SB 33033262 23.99 SGD
In stock
- 30 6.7 6.6 12.5 150 Red 140.6 344-8673 1PC 1 MWM30SR 33033271 24.99 SGD
In stock
- 36 7.5 6.8 13.5 220 Blue 159.5 344-8690 1PC 1 MWM36SB 33033305 29.99 SGD
In stock
- 36 7.5 6.8 13.5 220 Red 159.5 344-8711 1PC 1 MWM36SR 33033314 29.99 SGD
In stock
- 36 7.5 6.8 13.5 220 Yellow 159.5 344-8720 1PC 1 MWM36SY 33033323 29.99 SGD
In stock
- 36 7.5 6.8 13.5 220 Gray 159.5 344-8703 1PC 1 MWM36SH 33033332 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Loosen bolts in a narrow place
5
From Japan
On 2016-02-16 15:50:04
I used it for loosening the bolt in a narrow place or a digging. It is easy to use small, thin, light, easy to use, thanks to the grip it is hard to slip and it is also hard to drop the tool. If the price goes cheaper by 200 ~ 300 yen · · · very good
This review is about item#33033235.
Tighten bolt
5
From Japan
On 2015-09-24 16:25:58
It is small and light, unexpectedly. It is used for temporary fixation and adjustment, and the final tightening uses a spanner.
This review is about item#33033314.

Related Products