Buy more than* S$200* and get FREE SHIPPING

4 Size Ratchet Wrench Short Type

3.75 (4)
Purpose
Piping, duct work, electric construction, housing construction, various facility construction, Piping, duct work, electric construction, housing construction, various facility construction
...see all>
Product Options
ADD TO CART
Dimensions d3 (mm) Dimensions d2 (mm) Overall Length L (mm) Dimension t (mm) Weight (g) TRUSCO Part Number Full-Width L(mm) Dimensions l2 (mm) Dimension l3 (mm) Dimension l1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d3 (mm) Dimensions d2 (mm) Overall Length L (mm) Dimension t (mm) Weight (g) TRUSCO Part Number Full-Width L(mm) Dimensions l2 (mm) Dimension l3 (mm) Dimension l1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 14 198 16 290 344-5941 36 6.5 7.5 22 1PC 1 SRF1 33033427 33.99 SGD
In stock
29 16 240 18 460 344-5950 41 8.5 9.5 22 1PC 1 SRF2 33033436 39.99 SGD
In stock
32 16 240 18 470 344-5968 41 9.5 11.5 25 1PC 1 SRF3 33033445 48.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2017-04-27 14:40:49
It is very convenient to use 4 sizes with one ratchet.
This review is about item#33033427.
When removing the duct made of tinplate
3
From Japan
On 2014-12-07 21:52:34
I used it today. It is natural, but good when there is space. Small size is pressed when it is large size, so it gets in the way if there is no space. I think that it is better to shorten all sizes or even shorten by 10 · 13 ㎜.
This review is about item#33033427.
work
2
From Japan
On 2014-12-01 17:20:59
The small size socket part inside was removed. I think that I should have bought two ordinary.
This review is about item#33033436.
Steel work
5
From Japan
On 2014-06-19 13:20:11
Because it is inner sewing, feeling of use is good
This review is about item#33033445.

Related Products