Buy more than* S$200* and get FREE SHIPPING

Screw Clamp Price Appeal Type, Bahco Type E

2.00 (2)
Material
Carbon steel
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Height H (mm) Overall Length L (mm) Nominal Designation Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Coating Proof Load (kN) Dimension h (mm) Maximum Opening (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Height H (mm) Overall Length L (mm) Nominal Designation Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Coating Proof Load (kN) Dimension h (mm) Maximum Opening (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 131 237 125 1.7 2-0822 344-4252 Metallic gray paint baking 39.2 66 128.5 225 1PC 1 BC125E 33033393 51.99 SGD
Shipped after 2018-02-20
12 60 78 25 0.2 - 344-4287 Metallic grey porcelain paint 18.0 26 26.5 80 1PC 1 BC25E 33033341 14.99 SGD
In stock
12 69 99 38 0.3 - 344-4295 Metallic grey porcelain paint 20.0 31 40.0 98 1PC 1 BC38E 33033357 15.99 SGD
In stock
14 78 118 50 0.45 - 344-4309 Metallic grey porcelain paint 21.8 36 52.0 118 1PC 1 BC50E 33033366 18.99 SGD
In stock
17 96 157 75 0.8 - 344-4317 Metallic grey porcelain paint 27.3 46 77.5 152 1PC 1 BC75E 33033375 26.99 SGD
In stock
17 114 197 100 1.3 - 344-4244 Metallic grey porcelain paint 34.3 56 103.0 190 1PC 1 BC100E 33033384 39.99 SGD
In stock
22 149 276 150 2.8 - 344-4261 Metallic grey porcelain paint 44.1 76 154.0 262 1PC 1 BC150E 33033402 67.99 SGD
Shipped after 2018-02-21
22 174 346 200 4.2 - 344-4279 Metallic grey porcelain paint 49.0 92 205.0 324 1PC 1 BC200E 33033411 99.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Fix the object to be polished of metal
1
From Japan
On 2015-12-18 08:23:36
The shaft tip part tears apart without buying it in a year. When looking at the cut part, it was found that the joint area between the shaft and the ball part was too small and the strength would be insufficient. I hope improvement.
This review is about item#33033402.
Temporary fixation during welding
3
From Japan
On 2015-02-09 21:52:54
I like it because it is a strange shape.
This review is about item#33033384.

Related Products