Buy more than* S$200* and get FREE SHIPPING

Car Mat, "Fine Mat"

3.67 (3)
Purpose
Car floor mat
Color
Gray
Material
outer material/polypropylene mix, polyester Lining/PVC (slip stop treatment)
...see all
Product Options
ADD TO CART
Type Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For front 590 450x600 1Sheet 1 CM274 33030785 -
Discontinued
[x]
For the rear 440 400x450 1Sheet 1 CM275 33030794 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
In the car
5
From Japan
On 2014-06-19 13:40:57
It may be less likely to slip
This review is about item#33030785.
Taxi floor mat
5
From Japan
On 2013-12-25 22:58:51
Smell was also good commodity rather than at low cost. It was the product reviews as a reference, but wonder whether such a bad evaluation is. We would also like to buy continue in the future.
This review is about item#33030785.
Usually used in car
1
From Japan
On 2011-02-22 18:27:42
Now, it is written to go home, still eyes aching starting to flicker. Anyway, the smell of rubber is too smell. Although I tried to attached to the car nausea to headaches in operation for about 30 minutes, the level to feel the sore eyes.
This review is about item#33030785.

Related Products