Buy more than* S$200* and get FREE SHIPPING

Terminal Block Mounting Metal Fittings S, S-2/S-3

5.00 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tilt Angle (Degree)
25
Thickness t (mm)
3
Surface Processing
3C Trivalent chromate
Screw Diameter
M4
Material
Steel
Specification
RoHS compliant products (3C)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10PC) 1 S-2M-3C 32976727 8.47 SGD
In stock
1Bag(10PC) 1 S-2-3C 32976736 9.25 SGD
In stock
1Bag(10PC) 1 S-3-3C 32976745 13.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Control panel assembly
5
From Japan
On 2016-03-07 18:39:25
Nice to float the terminal block
This review is about item#32976727.
Attaching the terminal block
5
From Japan
On 2014-11-12 11:17:27
The best product since the board is narrow
This review is about item#32976727.
Attaching the terminal block
5
From Japan
On 2014-09-10 14:12:38
When using metal fittings by attaching the terminal block, I always use this metal fittings. It is easy to use.
This review is about item#32976736.
Used as mounting base for wiring · piping
5
From Japan
On 2014-08-07 15:06:28
Since the terminal block mounting canch S (S - 2 / S - 3) is easiest to use,
This review is about item#32976727.
Used when attaching terminal block to DIN rail
5
From Japan
On 2014-01-28 17:02:02
When wiring from the outside to the deep control box, it takes time to wire the terminal board attached to the solid bottom plate. Because it has an angle, wiring work is easy.
This review is about item#32976745.

Related Products