Buy more than* S$200* and get FREE SHIPPING

Switch Mounting Stand S-14

4.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Thickness t (mm)
1.6
Material
Steel
Application
Volume, toggle switch
...see all>
Product Options
ADD TO CART
Mounting Hole Diameter D(mm) Surface Processing Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter D(mm) Surface Processing Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Switch / 13 3C 3 Trivalent Chromate RoHS compliant products (3C)With clasp 1Bag(10PC) 1 S-14-3C 32977061 19.99 SGD
In stock
A switch/13 3C Trivalent chromate RoHS compliant products (3C) With clasp 1Bag(10PC) 1 S-14Z-3C 32977077 18.99 SGD
In stock
Switch/9 3C Trivalent chromate RoHS compliant products (3C) With clasp 1PC 1 S-14F-9-3C 32977086 3.99 SGD
In stock
switch/13 3C Trivalent chromate RoHS compliant products (3C) With clasp 1PC 1 S-14F-13-3C 32977095 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Control panel assembly
3
From Japan
On 2017-12-15 21:19:35
I feel the need for improvement a bit more anxious for fixation to fix the board fixing hole 1 piece
This review is about item#32977061.
The base of the changeover switch in the control panel
4
From Japan
On 2016-04-07 21:54:52
It looks like price-oriented making, it is never aesthetic product. Although the position of the hole is not the center, there is no problem in use. Especially low price is attractive product.
This review is about item#32977095.
Installation of LED indication lamp inside control panel
4
From Japan
On 2014-02-13 16:58:06
Surface treatment is not very good, but it is functional satisfactory. It is a price-oriented item.
This review is about item#32977086.
For assembly
5
From Japan
On 2013-12-14 19:37:04
usually
This review is about item#32977077.

Related Products