Buy more than* S$200* and get FREE SHIPPING

Twin Hose

5.00 (4)
Material (Surface/Back/Partition/Reinforcement)
2S
Outer Diameter (phi mm)
Oxygen hose /11.8 Acetylene hose /11.5
Working Pressure (MPa)
Oxygen hose /2.0 Acetylene hose /0.15
Inner Diameter (phi mm)
(Oxygen hose)5.0/(acetylene hose)5.0
Color
Blue + red
...see all>
Product Options
ADD TO CART
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1PC 1 10m 35178954 72.99 SGD
Shipped after 2018-05-28
20 1PC 1 20m 33026883 149.99 SGD
Shipped after 2018-05-28
30 1PC 1 30m 35178963 219.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Gas cutting, welding,
5
From Japan
On 2015-02-19 13:27:51
It is a hose which is neither hard nor soft and is easy to use.
This review is about item#35178954.
Welding etc.
5
From Japan
On 2014-06-06 12:43:22
I bought it as an alternative to the hose that I used to date. I can use it without problems. In purchasing this time, the hose of the size (inside diameter) I wanted was hard to find on the other company's online purchase site, but it was good because it was able to find it with a monotaro and purchased worth it.
This review is about item#35178954.
welding
5
From Japan
On 2013-11-06 13:18:58
It arrived soon
This review is about item#35178954.
Used for refrigerant piping (gas welding) work
5
From Japan
On 2012-03-12 22:37:33
I do not know because it was not used for a long time, but I hope the durability is high. I'm happy if it gets softer and lighter. (Value worth) Honestly I have to use it for several years, nothing.
This review is about item#35178954.

Related Products