Buy more than* S$200* and get FREE SHIPPING

Socket Coupler for Valveless Medium Pressure, Brass, For Mounting Hoses

5.00 (3)
Caution
Sockets of different sizes cannot be connected to the plug.
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Other Side's Hose Size Type Opponent Mounting Size Weight (g) Pressure Resistance (MPa) Material (Body) Dimension T (phi mm) Material (O-Rings) Dimension d (phi mm) Maximum Working Pressure (MPa) Dimension Dmax (phi mm) Socket or Plug Screw Diameter T Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Other Side's Hose Size Type Opponent Mounting Size Weight (g) Pressure Resistance (MPa) Material (Body) Dimension T (phi mm) Material (O-Rings) Dimension d (phi mm) Maximum Working Pressure (MPa) Dimension Dmax (phi mm) Socket or Plug Screw Diameter T Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-20 to 180 ¾hose Hose connection R3/4 337 4.5 Brass 21 Viton (FMP) 15 3 45 Socket Rc3/4(hose) 84 1PC 1 TS-6SH-BSBM 32976386 41.99 SGD
In stock
- - - - - - - - - - - - - - - 1PC 1 TS-1SH-BSBM 32976343 8.99 SGD
In stock
-20 - 180 for 1/4 hose For hose connection R1/4 67 7.5 Brass 9 VITON (FMP) 5 5.0 24 Socket Rc1/4 (hose) 57 1PC 1 TS-2SH-BSBM 32976352 9.99 SGD
In stock
-20 - 180 for 3/8 hose For hose connection R3/8 105 7.5 Brass 11.3 VITON (FMP) 7 5.0 28 Socket Rc1/4 (hose) 62 1PC 1 TS-3SH-BSBM 32976361 13.99 SGD
In stock
-20 - 180 1/2 (for hose) For hose connection R1/2 175 7.5 Brass 15 VITON (FMP) 10 5.0 35 Socket Rc1/2 (hose) 71 1PC 1 TS-4SH-BSBM 32976377 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Connection of mist system
5
From Japan
On 2017-01-17 12:22:10
Used in a glass greenhouse. Even with high temperature in summer, direct sunlight can be used without problems. The price is also cheap and saved.
power
5
From Japan
On 2013-04-23 07:03:35
Especially problem free, inexpensive and satisfying
This review is about item#32976361.
I use it for connection of hot water supply hose of a certain work.
5
From Japan
On 2012-07-07 16:00:14
It's cheap anyway. Although genuine products will cost more than 2000 yen, even if they are cheap at 1500 yen, plug side is just fit for other company's products as it is standard item. I would like to use it from now on.
This review is about item#32976377.

Related Products