Buy more than* S$200* and get FREE SHIPPING

Accurate Pressure Gauge

5.00 (3)
Mounting Screw
G3/8
Outer Diameter (phi mm)
100
...see all>
Product Options
ADD TO CART
Pressure Range (kPa) Minimum Scale Value (KPa) Pricision Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Range (kPa) Minimum Scale Value (KPa) Pricision Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.5 +/-1.6%FS None Vertical A frame collar 1PC 1 AU G3/8 100x15 33033007 70.99 SGD
Shipped after 2018-01-25
20 0.5 +/-1.5%FS None Vertical A frame collar 1PC 1 AU G3/8 100x20 33033016 70.99 SGD
Shipped after 2018-01-25
30 1 +/-1.6%FS None Vertical A frame collar 1PC 1 AU G3/8 100x30 33033025 66.99 SGD
Shipped after 2018-01-25
50 1 +/-1.0%FS None Vertical A frame collar 1PC 1 AU G3/8 100x50 33033034 63.99 SGD
Shipped after 2018-01-25
5 0.1 +/-2.0%FS Collarless vertical A-Frame 1PC 1 AU G3/8 100x5 33032982 84.99 SGD
In stock
10 0.2 +/-1.0%FS Collarless vertical A-Frame 1PC 1 AU G3/8 100x10 33032991 63.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used when adjusting pressure of micropressure vapor
5
From Japan
On 2016-12-16 19:03:46
It seems that it is composed of delicate parts, it is very fragile and attention is required for handling. Although I have used products from various manufacturers, it seems that Matsuba instrument products are superior in terms of difficulty, reliability and price.
This review is about item#33033025.
Gas pressure monitor of roaster
5
From Japan
On 2016-03-16 22:17:50
Since the one you purchased earlier was broken, it is a repeat purchase. When I size up from 75 mm to 100 mm, it is very satisfying and satisfying.
This review is about item#33032982.
It is used at inspection by a gas boiler.
5
From Japan
On 2016-02-18 17:15:03
Satisfied with the price Feel free to use.
This review is about item#33032991.

Related Products