Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
101 (1L) for 1PC 1 101H 33030295 5.99 SGD
In stock
104 (4L) for 1PC 1 - 33030304 12.99 SGD
In stock
102 (2L) for 1PC 1 102H 33033472 9.99 SGD
In stock
- 1pc 1 105H 24345098 16.99 SGD
In stock
- 1pc 1 103H 24345082 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a container
5
From Japan
On 2017-11-14 08:36:39
Since 2 L cup of Yotoriyama broke, order ,, Monotaro san is saved because she will come soon as she asks me.
This review is about item#33033472.
resin
5
From Japan
On 2014-11-06 00:36:00
There is no problem with the product. However, I bought it for a combination of colors.
This review is about item#33033472.
Painting work
5
From Japan
On 2013-02-19 14:28:48
It is flexible and easy to handle
This review is about item#33030295.

Related Products