Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Disc Grinder

4.50 (2)
Whetstone Attachment Hole Size (phi mm)
15
Spindle Diameter
M10x1.5
Grinding Wheel Diameter (phi mm)
100
Cord Length (m)
2.5
Maximum Output (W)
960
Revolution (min-1[r.p.m])
11000
Power Consumption (W)
720 (input)
Power (V)
100
Cycle(Hz)
50/60
Weight (kg)
1.5
Specification
Double insulation structure Dust intake system can be installed Spindle lock button Cut-off carbon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GWS 7-100 33030313 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For construction
4
From Japan
On 2015-07-23 23:52:49
I think Cospa is good.
This review is about item#33030313.
Grinding operation
5
From Japan
On 2014-04-03 09:03:43
The feeling of use is very good and the torque is perfect. Since the carbon brush is cut off carbon, when I reached the wear limit, I thought that it was broken until I noticed that the carbon was released from the contacts and turned off by built-in spring with insulator. W It is important to note that rotation does not gradually become unstable like domestic production.
This review is about item#33030313.

Related Products