Buy more than* S$200* and get FREE SHIPPING

Hex Shank Cup Wire Brush

5.00 (1)
Specification
Hexagonal axis(6.35 mm of opposite sides)
...see all>
Product Options
ADD TO CART
Material (Brush Part) Wire Diameter (phi mm) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Brush Part) Wire Diameter (phi mm) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless steel wire 0.3 65 1PC 1 No.4116H 33031196 21.41 SGD
In stock
Brass wire 0.15 50 1PC 1 No.4113H 33031153 20.61 SGD
Shipped after 2017-11-29
Brass wire 0.15 75 1PC 1 No.4114H 33031223 35.09 SGD
Shipped after 2017-11-29
Steel wire 0.3 75 1PC 1 No.4112H 33031214 -
Discontinued
[x]
Gold wire (plated brass hard steel wire) 0.25 75 1PC 1 No.4108H 33031205 14.93 SGD
Shipped after 2017-11-29
Stainless steel wire 0.3 75 1PC 1 No.4119H 33031232 25.98 SGD
Shipped after 2017-11-29
Gold wire (plated brass hard steel wire) 0.25 50 1PC 1 No.4106H 33031144 14.53 SGD
Shipped after 2017-11-29
Steel wire 0.3 65 1PC 1 No.4102H 33031162 -
Discontinued
[x]
Brass wire 0.15 65 1PC 1 No.4111H 33031187 24.69 SGD
Shipped after 2017-11-29
Gold wire (plated brass hard steel wire) 0.25 65 1PC 1 No.4107H 33031171 13.29 SGD
Shipped after 2017-11-29
Steel wire 0.3 50 1PC 1 No.4101H 33031135 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dirt of hot pottery pot stains
5
From Japan
On 2016-03-09 18:39:32
I think that it is a good product. Although I was removing dirt with handwork, the iron of the brush got through well and it was collected with magnets, but this is less in the removal of the brush, it is set on the drill, the desired dirt can be taken well and the brush is on the outside I thought that it would spread, but it is also very convenient. Next time is also scheduled to order.
This review is about item#33031135.

Related Products