Buy more than* S$200* and get FREE SHIPPING

Hex Shank Twist Long Flexible Wire Brush

Wire Diameter (phi mm)
0.2
Overall Length (mm)
170
Thickness (mm)
50
Material
Steel wire
Specification
Hexagonal axis (opposite side 6.35mm), flexible
...see all>
Product Options
ADD TO CART
Allowable Number of Rotations (min-1r.p.m) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Number of Rotations (min-1r.p.m) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Up to) 3000 24 1PC 1 No.4218H 33031302 20.99 SGD
In stock
(Max)3000 16 1PC 1 No.4217H 33031293 20.99 SGD
In stock
ADD TO CART

Related Products