Buy more than* S$200* and get FREE SHIPPING

Hexagonal Shaft Twister Type Wire Brush

4.33 (3)
Planting (mm)
50
Wire Diameter (phi mm)
0.2
Shaft Length (mm)
45
Overall Length (mm)
102
Material
Steel wire
...see all>
Product Options
ADD TO CART
Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1PC 1 No.4211H 33031311 15.16 SGD
In stock
16 1PC 1 No.4213H 33031327 18.01 SGD
In stock
24 1PC 1 No.4215H 33031336 18.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Internal cleaning during metal drilling
4
From Japan
On 2016-09-29 19:09:29
Easy attachment to the electric screwdriver, easy to handle easily, metal scraps remaining in the machined holes could be easily removed.
This review is about item#33031327.
Deburring inside diameter of stainless pipe
5
From Japan
On 2014-09-21 14:10:58
There was the strength of the wire, and in similar products we replaced it with 30 pieces, but it became possible to remove 100 pieces of deburring.
This review is about item#33031327.

Related Products