Buy more than* S$200* and get FREE SHIPPING

Hexagonal Shaft Brush Type Wire Brush

5.00 (1)
Cylinder Length (mm)
24
Trim Length (mm)
30
Shaft Length (mm)
25
Diameter (phi mm)
15
Specification
Hexagon-head axis (6.35 mm of opposite neighborhoods)
...see all>
Product Options
ADD TO CART
Wire Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 Steel wire 1PC 1 No.4201H 33031345 5.99 SGD
In stock
0.15 brass wire 1PC 1 No.4204H 33031354 9.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dirt removal after welding
5
From Japan
On 2017-02-28 20:05:44
Welded parts will get rust if dirt such as spattering is not removed. At the corners of the angle, ordinary wire brushes do not reach, so we initially polished the wire rope, but if you polish with this brush brush you will be beautiful. It would be good to polish with sandblasting etc, but it is difficult to compromise on the budget side. A brush brush that is cheap and easy to do is one of useful tools.
This review is about item#33031345.

Related Products