Buy more than* S$200* and get FREE SHIPPING

Hexagonal Shaft Wheel Type Wire Brush

Shaft Length (mm)
27
Specification
Hexagonal axis(6.35 mm of opposite sides)
...see all>
Product Options
ADD TO CART
Allowable Number of Rotations (min-1r.p.m) Wire Diameter (phi mm) Diameter (phi mm) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Number of Rotations (min-1r.p.m) Wire Diameter (phi mm) Diameter (phi mm) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Up to) 3000 0.3 50 10 Steel wire 1PC 1 No.4012H 33031363 -
Discontinued
[x]
- 0.15 50 10 Brass wire 1PC 1 No.4025H 33031372 19.99 SGD
Shipped after 2018-01-23
- 0.15 75 - Brass wire 1PC 1 No.4026H 33031424 21.99 SGD
Shipped after 2018-01-23
- 0.3 75 - Steel wire 1PC 1 No.4023H 33031415 -
Discontinued
[x]
- 0.25 75 - Gold wire (plated brass hard steel wire) 1PC 1 No.4017H 33031406 13.99 SGD
Shipped after 2018-01-23
- 0.25 50 - Gold wire (plated brass hard steel wire) 1PC 1 No.4016H 33031381 11.99 SGD
Shipped after 2018-01-23
- 0.3 50 10 Stainless wire 1PC 1 No.4028H 33031397 20.99 SGD
In stock
- 0.3 75 10 Stainless wire 1PC 1 No.4029H 33031433 25.99 SGD
In stock
ADD TO CART

Related Products