Buy more than* S$200* and get FREE SHIPPING

Hex Shank Diamond Sharpener

5.00 (1)
Grain Size
400
Material
Electrodeposition diamond
Specification
Hexagonal axis(6.35 mm of opposite sides)
...see all
Product Options
ADD TO CART
Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 - 1PC 1 No.3282H 33031485 42.70 SGD
Shipped after 2017-08-25
50 0.8 1PC 1 No.3281H 33031476 24.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Grinding edge of iron core cone
5
From Japan
On 2013-11-12 20:08:47
Although I purchased at another shop before, but it seems that there is no inferiority to what I had bought here because the memory is uncertain, I felt it was a little cheaper. Since I started using it, I do not know the durability
This review is about item#33031476.

Related Products