Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Diamond Sharpener

4.00 (1)
Maximum Allowable Speed (s-1[r.p.m.])
3000
Grain Size
400
Shaft Diameter (phi mm)
6
Material
Electrodeposition diamond
...see all>
Product Options
ADD TO CART
Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 - 1PC 1 No.3282 33031503 45.99 SGD
Shipped after 2018-05-08
50 0.8 1PC 1 No.3281 33031494 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used for polishing carbide cutting tool.
4
From Japan
On 2010-02-14 22:40:50
The size is moderate and easy to use, and it is polished cleanly simply by lightly hitting it.
This review is about item#33031494.

Related Products