Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Particle Board Screw

5.00 (3)
Dimensions LT (mm)
21
Finishing
Unichrome
Dimension d (phi mm)
3.8
Screw Type
Half thread screw
Overall Length L (mm)
38
Dimension (mm)
3.8x38
Specification
With flexible pipe
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(1000PC) 1 APB-38 ELEMENTARY 33030952 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Use it with screw fixing in interior work (double floor).
5
From Japan
On 2017-09-11 16:44:28
I think that the price of 1,000 bottles / box is conscientious. I think that tightening will become stronger if it is a little thicker.
This review is about item#33030952.
Placement work
5
From Japan
On 2016-10-14 12:25:09
It is the most used screw, but this shop is the cheapest! Besides, because there is a 10% discount day, I am thankful because it is much cheaper.
This review is about item#33030952.
I used it on the floor.
5
From Japan
On 2013-02-03 20:58:43
It's awesome.
This review is about item#33030952.

Related Products