Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Rolling Knee Pads

2.93 (27)
Catch-Phrase
Also very convenient for work when crouching!
Tray Inner Dimensions (mm)
370*72
Body Dimensions (mm)
500*260*85
Caster
2inchx5 ring
Withstand Load (kg)
about 136
Weight (kg)
1.7
Material
(MAIN BODY) ABS, (CASTOR) PVC, (KNEE PADS) EVA
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RNP 33033463 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 2
2 star 6
1 star 8
Review Rating: 2.93
27 Customer Reviews
The reviews are automatic translation.
For low-level work on site
3
From Japan
On 2017-07-11 23:37:01
We introduced it for low-level work on site. There seems to be some people who like work chairs, but some people work by moving to dexterity using kore because the floor is smooth. I feel uneasy because the appearance is cheap, but it may be useful if limiting the purpose. I want you to have a robust model while keeping the lightness intact.
This review is about item#33033463.
Used when wiping every corner of the room by hand
2
From Japan
On 2017-03-27 19:25:52
I feel a little unstable in the form of receiving weight only by the kneecap. I think that it is very easy to move if there is a pat part up to the middle of a snee under the knee.
This review is about item#33033463.
I am using it for maintenance of motorcycles, cars.
5
From Japan
On 2016-07-07 18:40:43
I use it when keeping knees, but it is convenient to move because it has cushion and rolls well. It is very useful because it is inexpensive.
This review is about item#33033463.
Maintenance of motorcycle
1
From Japan
On 2016-07-07 00:34:57
At the time of opening the package, there was no magnet in the tray part (there was evidence that it was attached with adhesive) It was a shame.
This review is about item#33033463.
work
2
From Japan
On 2016-02-24 19:28:27
He seemed to be broken immediately without a sense of stability, should I not buy kids' toys?
This review is about item#33033463.
Tasks requiring torque at low places
5
From Japan
On 2015-12-02 22:13:25
The burden on the knee is less than I thought it was awkward to use
This review is about item#33033463.
Maintenance etc.
1
From Japan
On 2015-11-20 18:02:37
I wonder if this price is useless .... Durability, especially the caster part is disappointing as others have been written. I think whether it will be satisfactory if it changes to something with a slightly higher level just by this part.
This review is about item#33033463.
Vehicle maintenance / body polishing etc.
1
From Japan
On 2015-07-04 09:42:55
The moment when the item arrived, opened and the item was taken out of the box and the knee pad was touched ... the knee pad was peeled off easily on both the left and right. Because double-sided tape which seems to be made of cheap sponge is sticking on terrible libelousness it is easy to peel off as it is natural. I have completely lost the feeling of using this product at this point already, seriously ... Since it will not change quality quite a lot at any place returned or exchanged, I will repack it myself with a powerful double-sided tape made by 3M company Would you like to use it without any help? I feel bad for Mecca but ...
This review is about item#33033463.
Used at knee standing or regular sitting posture during vehicle maintenance.
5
From Japan
On 2014-12-04 20:09:08
Until now, I put cardboard and silver mat on the beating of concrete and attached the knee to the ground. When I was in the same posture for a long time I was getting sore because my knees were pressed by my weight, so I could relieve it and it was good. Also, because the wheels are attached, it is useful for fine adjustment of posture.
This review is about item#33033463.
Automobile sheet metal paint
1
From Japan
On 2014-08-06 07:28:46
Although the impression used is very good as the idea of ​​the commodity, in the unopened storage state of the commodity, the double sided tape of the knee pad is peeled off early after purchase, further depending on the use frequency and the use situation, etc. Caster etc. Considering the cost performance of goods, it is understood that durability is a half-finished product that does not work out and it is understood that it is durable, etc. according to use, so that it will be repaired or customized and purchased We recommend you do.
This review is about item#33033463.

Related Products