Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Popular Type Flexible Shaft

5.00 (3)
Allowable Number of Rotations (min-1r.p.m)
1200 - 3600
Length (m)
1.3
Weight (g)
900
Specification
Attachable tip tool (maximum external x thickness) mm: (50 x 10) grinding wheels, wire brushes (75 x 10), paper (80 x 25)
...see all>
Product Options
ADD TO CART
Type Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.5 mm spring-Chuck type for General use 6 1PC 1 No.SO-51 33031722 72.99 SGD
Shipped after 2018-06-25
bendable, easy to use popular model 3, 4, 6 1PC 1 No.CMO-53 33031731 57.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Buffing work
5
From Japan
On 2018-04-15 19:10:20
Especially it is nothing. I am satisfied enough because the service life is long.
This review is about item#33031731.
Rust removal and port polishing etc. of details of car body
5
From Japan
On 2014-06-13 02:04:21
Even with continuous use it is hard to get tired, the grip part, even in use in the lateral direction there is almost no overheating of the bearings. I did a good shopping.
This review is about item#33031731.
Aluminum polishing
5
From Japan
On 2014-06-11 21:55:21
It is the second one by repeated purchase this time. We are turning with a mini-milling machine with an abrasive disc attached to the flexible shaft. I am using it for rough polishing of aluminum assemblies, but it is useful because the work does not hit the machine tool. If you use hard usage for a long time, the bearing will be stupid or the core wire will rupture, but I think that it is a lifetime.
This review is about item#33031731.

Related Products