Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

High Speed Flexible Shaft

5.00 (3)
Purpose
For grinding and polishing
Allowable Number of Rotations (min-1r.p.m)
1200 - 10000
Length (m)
1.5
Weight (g)
1000
Shaft Diameter (phi mm)
3, 6
Compatible
phi 3 mm, 6 mm phi Collet
Specification
Attachable tip tool (maximum external x thickness) mm: (50 x 10) grinding wheels, wire brushes (75 x 10), paper (80 x 25), buff (75x10)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.CB-20 33031747 179.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Cutting of caulking of light metal.
5
From Japan
On 2014-06-24 00:41:26
It is a quality product that you can understand by the sense that it is transmitted to the hand at the moment of rotation. It was a satisfying work result keeping extremely stable quality during work. It can be imagined from the product specification of the manufacturer's website. A hand grip that allows more stable work with one hand or both hands is an option.
This review is about item#33031747.
Wood carving polishing
5
From Japan
On 2014-03-25 18:07:55
Unlike what I was using before, I can set it to disk Thunder, can polish at high speed, and also it is difficult to hold the heat of the main body so it was able to secure use time.
This review is about item#33031747.
Grinding operation in a narrow place
5
From Japan
On 2013-07-15 06:06:22
It is mainly woodworking, it connects to the hand grinder and uses it for grinding / polishing using H & H's sponge file and polygons & drums of sticky. Experience using the flexible driver's bit extension shaft of company A previously predicted a thing with a large rotational resistance, but in spite of its long rotation, it is very smooth rotation, effectively transmitting the turning power of the hand grinder It is. The thickness of the hand grip is also thin and can be put through the narrow gap after construction, which is very convenient. I feel it is almost unnecessary because the rotation is smooth, but I fix it to a handmade plate just in case so that the hand grinder does not go out of control.
This review is about item#33031747.

Related Products