Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Dimension Z (mm) Dimention X (mm) Ball Row Dimension t (mm) Radial Maximum Clearance(micrometer) Outside Diameter D (phi mm) Dimensions L (mm) Inscribed Circle Diameter dr (phimm) Seal Dimensions Df (mm) Standard Dynamic Load Rating (N) Type Standard Static Rating Load (N) P.C.D(mm) Dimensions Y (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension Z (mm) Dimention X (mm) Ball Row Dimension t (mm) Radial Maximum Clearance(micrometer) Outside Diameter D (phi mm) Dimensions L (mm) Inscribed Circle Diameter dr (phimm) Seal Dimensions Df (mm) Standard Dynamic Load Rating (N) Type Standard Static Rating Load (N) P.C.D(mm) Dimensions Y (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.1 4.5 4 6 -5 19 29 (+/- 0.3) 10 Seals on both sides 40 372 Round flange 549 29 7.5   1PC 1 SBF10UU 33032002 8.99 SGD
In stock
4.1 4.5 5 6 -7 28 37(+/-0.3) 16 Seals on both sides 48 774 Roundflange 1180 38 7.5   1PC 1 SBF16UU 33032036 11.99 SGD
In stock
8.1 9 6 13 -13 80 100(+/-0.3) 50 Seals on both sides 116 3820 - 7940 98 14   1PC 1 SBF50UU 33032097 69.99 SGD
Shipped after 2018-07-02
4.1 4.5 4 6 -7 23 32(+/-0.3) - Seals on both sides 43 510 - 784 33 7.5   1PC 1 SBF13UU 33032027 10.99 SGD
Shipped after 2018-07-02
6.1 6.6 6 10 -13 52 70(+/-0.3) 35 Seals on both sides 82 1670 - 3140 67 11   1PC 1 SBF35UU 33032072 41.99 SGD
Shipped after 2018-07-02
8.1 9 6 13 -13 60 80(+/-0.3) 40 Seals on both sides 96 2160 - 4020 78 14   1PC 1 SBF40UU 33032081 53.99 SGD
Shipped after 2018-07-02
3.1 3.5 4 5 -5 12 19(+/-0.3) 6 Double-side seal 28 206 Round shape flange 265 20 6   1PC 1 SBF6UU 33031984 8.99 SGD
In stock
3.1 3.5 4 5 -5 15 24 (+/-0.3) 8 Seals on both sides 32 274 Round shape flange 392 24 6   1PC 1 SBF8UU 33031993 8.99 SGD
In stock
4.1 4.5 4 6 -5 21 30 (+/-0.3) 12 Seals on both sides 42 510 Round shape flange 784 32 7.5   1PC 1 SBF12UU 33032011 9.99 SGD
In stock
5.1 5.5 5 8 -9 32 42 (+/-0.3) 20 Seals on both sides 54 882 Round shape flange 1370 43 9   1PC 1 SBF20UU 33032045 13.99 SGD
In stock
5.1 5.5 6 8 -9 40 59(+/-0.3) 25 Double-side seal 62 980 Round shape flange 1570 51 9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBF25UU 33032054 22.99 SGD
Shipped after 2018-06-27
6.1 6.6 6 10 -9 45 64(+/-0.3) 30 Double-side seal 74 1570 Round shape flange 2740 60 11   1PC 1 SBF30UU 33032063 29.99 SGD
Shipped after 2018-07-04
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Consider as part of the crank mechanism
4
From Japan
On 2015-03-16 09:00:03
It is lightweight, compact and good.
This review is about item#33032002.

Related Products