Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Crimping Tool

4.00 (1)
Color
Blue
Operating Range (mm2)
0.3, 0.5, 1.25, 2, 3.5, 5.5
Weight (g)
365
Overall Length (mm)
218
TRUSCO Part Number
356-7800
Application
A pressure terminal with insulated covering, for sleeves
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AK-112MA 33031975 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Wiring construction
4
From Japan
On 2017-10-29 23:17:44
The operation feeling is good. Although it is smaller than the designated tool, it is the reason for choosing four types of terminals versatility widely. It is ★ 5 if it is engraved like a bare terminal tool.
This review is about item#33031975.

Related Products