Buy more than* S$200* and get FREE SHIPPING

Linear Bush Two Chamfering Flange Type

4.50 (2)
Purpose
Conveying equipment, semiconductor manufacturing equipment, electronic components manufacturing equipment, food processing machines, etc.
...see all>
Product Options
ADD TO CART
Seal P.C.D(mm) Dimensions Y (mm) Type Dimension Z (mm) Dimension W (mm) Ball Row Dimention X (mm) Radial Maximum Clearance(micrometer) Dimension F (mm) Dimension t (mm) Inscribed Circle Diameter dr (phimm) Dimensions A (mm) Dimensions Df (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (N) Dimensions L (mm) Standard Static Rating Load (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Seal P.C.D(mm) Dimensions Y (mm) Type Dimension Z (mm) Dimension W (mm) Ball Row Dimention X (mm) Radial Maximum Clearance(micrometer) Dimension F (mm) Dimension t (mm) Inscribed Circle Diameter dr (phimm) Dimensions A (mm) Dimensions Df (mm) Outside Diameter D (phi mm) Standard Dynamic Load Rating (N) Dimensions L (mm) Standard Static Rating Load (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Seals on both sides 20 6 Two cut flange 3.1 18 4 3.5 -5 - 5 6 20 28 12 206 19(+/-0.3) 265   1PC 1 SBH6UU 33032221 9.99 SGD
In stock
Seals on both sides 32 7.5 Two cut flange 4.1 27 4 4.5 -5 - 6 12 32 42 21 510 30(+/-0.3) 784 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SBH12UU 33032255 9.99 SGD
Shipped after 2018-05-08
Seals on both sides 38 7.5 Two cut flange 4.1 34 5 4.5 -7 22 6 16 31 48 28 774 37(+/-0.3) 1180   1PC 1 SBH16UU 33032273 12.99 SGD
In stock
Seals on both sides 43 9 Two cut flange 5.1 38 5 5.5 -9 24 8 20 36 54 32 882 42(+/-0.3) 1370   1PC 1 SBH20UU 33032282 14.99 SGD
In stock
Seals on both sides 33 7.5 - 4.1 29 4 4.5 -7 - 6 - 33 43 23 510 32(+/-0.3) 784   1PC 1 SBH13UU 33032264 13.99 SGD
Shipped after 2018-05-01
Seals on both sides 60 11 - 6.1 51 6 6.6 -9 35 10 30 49 74 45 1570 64(+/-0.3) 2740   1PC 1 SBH30UU 33032307 29.99 SGD
In stock
Seals on both sides 51 9 - 5.1 46 6 5.5 -9 32 8 25 40 62 40 980 59(+/-0.3) 1570   1PC 1 SBH25UU 33032291 21.99 SGD
Shipped after 2018-05-01
Double-side seal 24 6 Chamferings flange 3.1 21 4 3.5 -5 - 5 8 24 32 15 274 24(+/-0.3) 392   1PC 1 SBH8UU 33032237 9.99 SGD
In stock
Seals on both sides 29 7.5 2 beveling flange 4.1 25 4 4.5 -5 - 6 10 29 40 19 372 29 (+/-0.3) 549   1PC 1 SBH10UU 33032246 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Z axis slider of NC engraving machine
5
From Japan
On 2015-09-14 14:56:11
It is very good, although it is used for linear movement of small size and light load.
This review is about item#33032221.
In order to raise and lower the acrylic plate of the inspection apparatus
4
From Japan
On 2013-07-25 20:18:45
It can be used normally. Since it may come off the ball of the bearing, it is better to be careful when inserting the shaft.
This review is about item#33032221.

Related Products